Diamond Knurled 24 in. Stainless Steel Grab Bar

Part #WWGB6SSKN24  |  Item #4091432  |  Manufacturer Part #WGB6SSKN24

$31.64 EACH
(Pricing is for 24 in)

Length:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Exceeds guidelines and building codes
  • Slotted flanges to accommodate fast and easy installation when using grab bar WingIts®
  • Tubing has a true 90° bend allowing for a much tighter fit on the mounting flange
  • Great grip and easy to clean

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Capacity: 800 lbs

Collection: Diamond Knurled

Color Finish: Satin Stainless Steel

Color Finish Category: Stainless Steel

Diameter: 1-1/2 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 24 in

Material: Stainless Steel

Mount Type: Wall

Weight Capacity: 800

Width: 4 in