DESCRIPTION

  • Fireproof and waterproof
  • Never loosens
  • Used to install Wingits® grab bars

Wingits Grab Bar Hardware Fastners

WGBW40

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Color Finish
Satin Stainless Steel
Color Finish Category
Stainless Steel
Height
4 in
IsAcceptableImage
Length
3 in
Width
3 in

Starting at
$35.5
EACH
  • QUANTITY

DOCUMENTS