Infinite Elegance™ Toilet Tissue Holder in Polished Stainless

Part #WWIEDVHTPHPS  |  Item #4861654  |  Manufacturer Part #WIEDVHTPHPS

$58.71 EACH

Color/Finish: Polished Stainless

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Unparalleled strength

ADA Compliant

Specifications

ADA Compliant: Yes

CARB OTC LEED Compliant: No

Collection: Infinite Elegance™

Color Finish: Polished Stainless

Color Finish Category: Stainless Steel

IAPMO Listed: No

Material: Stainless Steel