Infinity™ Towel Bar in Satin Nickel

Part #WTV4SP64BN  |  Item #4307323  |  Manufacturer Part #TV4SP64BN

Color/Finish: Satin Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • INFINITY™ Spire towel vine
  • Nearly invisible when in use
  • 6" diameter
  • Highly engineered hardened stainless steel wire
  • Optional accessories: Drill bits: WWA200GT34

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Infinity™

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

IAPMO Listed: No

Material: Stainless Steel