3-1/2 in. Black (Pack of 100) Plastic Anchor
Master Anchor™ 3-1/2 in. Black (Pack of 100) Plastic Anchor
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Installs in all hollow walls in just minutes and lasts a lifetime
- Objects can be easily removed and replaced
- World's strongest fasteners-never loosens
- Uses a # 8 stainless steel screw
- Works in the holes where other anchors failed
Documents
Specifications
- Collection:
- Master Anchor™
- Color Finish Name:
- Black
- Drive Type:
- Phillips
- Length:
- 3-1/2 in
- Material:
- Plastic
- Package Quantity:
- Pack of 100
- Product Type:
- Anchor
- Size:
- #8-32
- Width:
- 7-1/2 in
- Work Load Limit:
- 300 lb