DESCRIPTION

  • MODERN Elegance™
  • 16" H x 18" W
  • Heli-Arc Welded structural 18/8 stainless steel
  • BridgeBind™ manufacturing technology
  • No lines
  • Hand polished
  • Made in the USA
  • Optional accessories: Drill bits: WWA200GT34

Wingits Modern Elegance™ Vertical Towel Rack in Satin Nickel

WWMETRV1816SN

Manufacturer Part #: WMETRV1816SN

Color/Finish

Satin Nickel

SPECIFICATIONS

Collection
Modern Elegance™
Height
18 in
IAPMO Listed
No
Type
WWMETRV1816SN
Width
16 in

Print