60 in. Oval Shower Rod Polished Stainless Steel
Oval™ 60 in. Oval Shower Rod Polished Stainless Steel
Frequently Purchased Together
Product Details
- Features a 9" bow
- Easy and fast installation
- The worlds strongest curved shower rod™
- Works seamlessly with all shower hooks or hookless curtains
- Never loosen or sag
- Gives up to 25% more room in the tub
Documents
Recommended Accessories
Specifications
- Collection:
- Oval™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless Steel
- Diameter:
- 1-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 60 in
- Material:
- Stainless Steel