36 in. Grab Bar in Polished Stainless Steel
Standard™ 36 in. Grab Bar in Polished Stainless Steel
Frequently Purchased Together
Product Details
- Slotted flanges to accommodate fast and easy installation when using grab bar WingIts®
- Tubing has a true 90° bend allowing for a much tighter fit on the mounting flange
- Exceeds guidelines and building codes
- Made of 18/8 304 stainless steel
-
ADA Compliant
Documents
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- Capacity:
- 800 lbs
- Collection:
- Standard™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless Steel
- Diameter:
- 1-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 36 in
- Material:
- Stainless Steel
- Mount Type:
- Wall
- Weight Capacity:
- 800 lb
- Width:
- 4 in