DESCRIPTION

  • Engineered for durability
  • Includes Master Anchors™ for easy installation
  • No blocking required
  • Sleek everlasting design
  • Structural, worlds strongest grab bar

Wingits Master Rack Towel Bar Shelf

WWMRBS24

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Master Rack
Color Finish
Polished Stainless Steel
Color Finish Category
Stainless Steel
Height
8-1/2 in
IAPMO Listed
No
Length
24 in
Material
Stainless Steel
Width
10 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$75.7
EACH
  • QUANTITY

DOCUMENTS