DESCRIPTION

  • Designed for tubs with a 12-1/2" - 14-1/2" height from tub dam to finished floor
  • Exceeds all building codes and ADA guidelines
  • Permanent end mount tub bench without skis
  • Stainless steel frame with phenolic top

Wingits Tub Seat Rear Mount

WWBTRS290185PW

Length:

SPECIFICATIONS

ADA Compliant
Yes
Length
29 in
Material
Stainless Steel
Width
18-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY