DESCRIPTION

  • Hydraulic equipment, pressure washers, oil field equipment, pumps, compressors and process systems

Winter's Thermogauges 0-200 psi Stainless Steel 1/4 in. Lower Mount Liquid Fill Gauge

WP646

Diameter:

SPECIFICATIONS

Diameter
4 in
End Connection 1
Threaded
Fitting Size 1
1/4 in
Material
Stainless Steel
Size
1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY