DESCRIPTION

Winter's Thermogauges 0-75 psi 30-240 Degree F 1/4 in. Tridicator Bac

WT401

Diameter:

SPECIFICATIONS

Diameter
2-1/2 in
End Connection 1
Threaded
Fitting Size 1
1/4 in
High Pressure
75
Size
1/4 in

Starting at
Call for Pricing
  • QUANTITY