DESCRIPTION

Winter's Thermogauges 1/2 in. NPT Hot Water Thermometer

WT174

Maximum Temperature:

SPECIFICATIONS

Diameter
1/2 in
End Connection 1
NPT
Fitting Size 1
1/2 in
IsAcceptableImage
Maximum Temperature
240
Size
1/2 in
Temperature Range
30 to 250 Deg F

Starting at
Call for Pricing
  • QUANTITY