DESCRIPTION

Winter's Thermogauges 1/4 in. 0 - 15 PSI Threaded Bottom Mount LP Gauge in Brass

W315CM

Diameter:

SPECIFICATIONS

Diameter
4 in
End Connection 1
Threaded
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in

Starting at
Call for Pricing
  • QUANTITY