DESCRIPTION

Winter's Thermogauges NPT Stainless Steel/Brass Gauge

WQT14CD

Diameter:

SPECIFICATIONS

Diameter
4 in
End Connection 1
NPT
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Material
Stainless Steel

Starting at
Call for Pricing
  • QUANTITY