2-1/2 in. 0-75 psi 30-240 Degree F 1/4 in. Tridicator Bac

You last purchased this on
 
Winters Instrument

2-1/2 in. 0-75 psi 30-240 Degree F 1/4 in. Tridicator Bac

This product requires certification to purchase.
Brand image
You last purchased this on
 
Winters Instrument

2-1/2 in. 0-75 psi 30-240 Degree F 1/4 in. Tridicator Bac

  • Fast #
  • Part #WTD401
  • Item #2344652
  • Manufacturer Part #TD401
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Black
Diameter:
2-1/2 in
End Connection 1:
Threaded
End Connections:
Threaded
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Material:
Aluminum, Steel
Pressure - High:
75
Temperature Range:
23 to 122 Deg F