2-1/2 in. 200 psi Steel Pressure Gauge

Part #WPEM216  |  Item #7207831  |  Manufacturer Part #PEM216

Call for Pricing

High Pressure:

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ASME Specifications: ASME B40.100

Diameter: 2-1/2 in

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

High Pressure: 200

Low Pressure: 0

Material: Steel

NSF Certified: No

Temperature Range: -40 to 150 Deg F