240 Degree F 1/2 in. NPT Straight Thermometer

You last purchased this on
 
Winter's Thermogauges

240 Degree F 1/2 in. NPT Straight Thermometer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Winter's Thermogauges

240 Degree F 1/2 in. NPT Straight Thermometer

  • Fast #
  • Part #WT132
  • Item #1600905
  • Manufacturer Part #T132
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Maximum Temperature:
240
Temperature Range:
30 to 240 Deg F