250 psi Tridicator Pressure Gauge
250 psi Tridicator Pressure Gauge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Length:
- 2-1/2 in
- Material:
- Brass
- Maximum Temperature:
- 160
- NSF Certified:
- No
- Pressure - High:
- 250
- Temperature Range:
- 20 to 160 Deg C (70 to 320 Deg F)