5 in. Stem Thermometer

You last purchased this on
 
Winter's Thermogauges

5 in. Stem Thermometer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Winter's Thermogauges

5 in. Stem Thermometer

  • Fast #
  • Part #W50120B19W
  • Item #2924211
  • Manufacturer Part #50120B19-(W)
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Stainless Steel
Diameter:
5 in
Height:
12 in
Material:
Stainless Steel
Product Type:
Thermometer
Temperature Range:
Up to 250 Deg F