50 lb. Wiping Box Rags in White
50 lb. Wiping Box Rags in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- General Cleaning, Grease
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Material:
- Cotton
- Product Type:
- Box Rag
- Size:
- 50 lb