10 ft. Raceway 1 Piece

Part #WV500  |  Item #341321  |  Manufacturer Part #V500

$97.38 EACH

Length:

10 ft

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Length: 10 ft

Material: Steel

Number Of Pieces: 1 Piece

UL Listed: No

Wire Gauge: 14 ga