2-3/4 in. Internal Brass 90 Degree Elbow (1-Piece)

Part #WV517  |  Item #341325  |  Manufacturer Part #V517

$176.58 EACH

Fitting Sizes:

2-3/4 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: 500 and 700 Series Small Raceways

Fitting Size 1: 2-3/4 in

Fitting Size 2: 2-3/4 in

Fitting Sizes: 2-3/4 in

Fitting Type: Straight

Material: Brass

Number Of Pieces: 1 Piece

UL Listed: No