5/8 x 300 ft. Barrier PEX Tubing Coil in White
Wirsbo hePEX™ 5/8 x 300 ft. Barrier PEX Tubing Coil in White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Compatible with both ProPEX fitting connections and QS-style fittings
- Oxygen barrier
- Oxygen barrier that conforms to DIN 4726 for use in closed-loop hydronic piping and radiant heating and cooling application
- Has a polyethylene layer that is extruded over the oxygen barrier to protect from site abuse and moisture saturation
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM E-119, ASTM E-814, ASTM E-84, ASTM F-1960, ASTM F-2023, ASTM F-876, ASTM F-877
- AWWA:
- AWWA C-904
- Application:
- Water Supply, Potable Water, Heating and Cooling
- CSA Certified:
- CSA B137.5, CSA B214
- Collection:
- Wirsbo hePEX™
- Color Finish Name:
- White
- Diameter - Inside 1:
- 57/100 in
- Diameter - Outside:
- 3/4 in
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Length:
- 300 ft
- Material:
- Plastic
- Material Type:
- PEX
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 5/8 in
- Pressure - Maximum:
- 160 psi
- UL Listed:
- UL 263
- Weight:
- 22.79 lb