3/8 in. x 100 ft. Plastic Tubing in White
Wirsbo hePEX™ 3/8 in. x 100 ft. Plastic Tubing in White
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 28-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Approved fitting systems include ProPEX and APR
- Long life heating elements
- Heat-transfer tubing with an EVOH oxygen diffsion barrier - used for closed-loop radiant heating applications
- Surface mounted thermostat provides automatic temperature control
- Operating costs reduced with the 1-1/2 in rigid polyurethane foam insulation
- Four wire configuration
Documents
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM E-119, ASTM E-814, ASTM E-84, ASTM F-1960, ASTM F-2023, ASTM F-876, ASTM F-877
- AWWA:
- AWWA C-904
- Application:
- Heating and Cooling, Potable Water
- CSA Certified:
- CSA B137.5, CSA B214
- Collection:
- Wirsbo hePEX™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter - Inside 1:
- 7/20 in
- Diameter - Outside:
- 1/2 in
- End Connection 1:
- F1960
- End Connection 2:
- F1960
- End Connections:
- F1960 x F1960
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Length:
- 100 ft
- Material:
- Plastic
- Material Type:
- PEX
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 3/8 in
- Pressure - Maximum:
- 160 psi
- Temperature Range:
- Up to 200 Deg F
- UL Listed:
- UL 263
- Weight:
- 4.19 lb