15 gal Metal Dome Top Waste Receptacle in Silver
15 gal Metal Dome Top Waste Receptacle in Silver
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Capacity:
- 15 gal
- Color Finish Name:
- Silver
- FM Approved:
- No
- Material:
- Metal
- Product Type:
- Waste Container, Container
- UL Listed:
- No
- Weight:
- 24 lb