Slim-Temp 16-1/2 x 4-3/4 in. 150 CFM Evaporative Cooler

Part #WSLA1710AS  |  Item #7529829  |  Manufacturer Part #SLA17-10-AS

Call for Pricing

CFM:

150

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

AMP: 0.73

BTU: 1000

CFM: 150

Coating: Epoxy

Collection: Slim-Temp

Depth: 13-1/2 in

Height: 4-3/4 in

MBH: 1

Material: Aluminum

Volts: 115V

Width: 16-1/2 in