27-1/2 x 15-1/4 in. 830 CFM Evaporative Cooler

You last purchased this on
 
Witt Heat Transfer Products

Super-Flo™ 27-1/2 x 15-1/4 in. 830 CFM Evaporative Cooler

This product requires certification to purchase.
You last purchased this on
 
Witt Heat Transfer Products

Super-Flo™ 27-1/2 x 15-1/4 in. 830 CFM Evaporative Cooler

  • Fast #
  • Part #WSE1636BDS
  • Item #7530034
  • Manufacturer Part #SE16-36B-DS
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

AMP:
0.45, 0.5
Application:
Freezers
BTU:
3600
CFM:
830 ft3/min
Coating:
Baked White Enamel, Epoxy
Collection:
Super-Flo™
Depth:
15 in
Height:
15-1/4 in
Horsepower:
1/20 hp
MBH:
3.6
Material:
Aluminum
Volts:
208V
Width:
27-1/2 in