41-1/2 x 15-1/4 in. 1380 CFM Evaporative Cooler
Super-Flo™ 41-1/2 x 15-1/4 in. 1380 CFM Evaporative Cooler
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- AMP:
- 0.9, 1.8
- Application:
- Freezers
- BTU:
- 1220
- CFM:
- 1380 ft3/min
- Coating:
- Baked White Enamel, Epoxy
- Collection:
- Super-Flo™
- Depth:
- 15 in
- Height:
- 15-1/4 in
- MBH:
- 1.22
- Material:
- Aluminum
- Volts:
- 115/208V
- Width:
- 41-1/2 in