81-1/2 x 15-1/4 in. 3120 CFM Evaporative Cooler

You last purchased this on
 
Witt Heat Transfer Products

Super-Flo™ 81-1/2 x 15-1/4 in. 3120 CFM Evaporative Cooler

This product requires certification to purchase.
You last purchased this on
 
Witt Heat Transfer Products

Super-Flo™ 81-1/2 x 15-1/4 in. 3120 CFM Evaporative Cooler

  • Fast #
  • Part #WSE46185BDS
  • Item #7529976
  • Manufacturer Part #SE46-185B-DS
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

AMP:
1.8, 2
Application:
Freezers
BTU:
18500
CFM:
3120 ft3/min
Coating:
Baked White Enamel, Epoxy
Collection:
Super-Flo™
Depth:
15 in
Height:
15-1/4 in
Horsepower:
1/20 hp
MBH:
18.5
Material:
Aluminum
Volts:
208V
Width:
81-1/2 in