81-1/2 x 15-1/4 in. 3200 CFM Evaporative Cooler
Super-Flo™ 81-1/2 x 15-1/4 in. 3200 CFM Evaporative Cooler
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- AMP:
- 1.8, 2
- Application:
- Freezers
- BTU:
- 16400
- CFM:
- 3200 ft3/min
- Coating:
- Baked White Enamel, Epoxy
- Collection:
- Super-Flo™
- Depth:
- 15 in
- Height:
- 15-1/4 in
- Horsepower:
- 1/20 hp
- MBH:
- 16.4
- Material:
- Aluminum
- Volts:
- 208V
- Width:
- 81-1/2 in