17-1/2 in. 140 CFM Evaporative Cooler
Wall-Temp 17-1/2 in. 140 CFM Evaporative Cooler
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- CFM:
- 140 ft3/min
- Collection:
- Wall-Temp
- Height:
- 17-1/2 in
- Material:
- Aluminum
- Volts:
- 115V