DESCRIPTION

WKM 150# Flanged Nace Ball Valve with Gear Operator

WB102CS242S1GO

Valve Size:

6 in

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Flanged
Material
Forged Steel
Maximum Pressure
150 psi
Valve Operator
Gear Operator Handle
Valve Size
6 in
Valve Type
Ball Valves

Starting at
$3522.24
EACH
  • QUANTITY