DESCRIPTION

WKM 150 psi Flanged Standard Port Ball Valve with Gear Operator

WB100CS244S1GO

Valve Size:

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Flanged
Maximum Pressure
150 psi
Valve Operator
Gear Operator Handle
Valve Size
8 in
Valve Type
Ball Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY