• Cart

DESCRIPTION

WKM 150 psi Stainless Steel Lug Gear Operator Butterfly Valve

WB512302S0211WG

Valve Size:

SPECIFICATIONS

End Connection 1
Lug
End Connection 2
Lug
End Connections
Lug
FM Approved
No
Material
Stainless Steel
NSF Certified
No
Pressure Class
150#
UL Listed
No
Valve Operator
Gear Operator Handle
Valve Seat Material
TFM
Valve Size
8 in
Valve Type
Butterfly Valves

Starting at
Call for Pricing
  • QUANTITY