DESCRIPTION

WKM 150# Stainless Steel Butterfly Valve with Gear Operator

WB512002S0211WG

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI Class 150
API Specifications
API 598, API 607, API 609
ASME Specifications
ASME B16.34, ASME B16.5, ASME B31.1, ASME B31.3
FM Approved
No
MSS Specifications
MSS SP-25, MSS SP-55, MSS SP-6, MSS SP-61, MSS SP-68
Material
Stainless Steel
NSF Certified
No
Pressure Class
150#
Recommended Valve Application
Gas, Water
UL Listed
No
Valve Body Style
Wafer
Valve Disc Material
Stainless Steel
Valve Operator
Gear Operator Handle
Valve Seat Material
PTFE
Valve Size
8 in
Valve Type
Butterfly Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY