DESCRIPTION

  • Double o-ring stem seal design prevents stem seizure, reduces torque, and provides space for lubrication
  • Excellent fire tested characteristics
  • Open or closed position locking handle
  • Positively retained stem designed to prevent blowout and cannot be removed with valve in service
  • Recessed deep pocket seat is protected from flow
  • Rugged and economical

WKM 1500 psi Threaded Ductile Iron Full Port Left Hand Ball Valve

WJ0241903132201

Valve Size:

1 in

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
Material
Ductile Iron
Maximum Pressure
1500 psi
Pressure Class
1500#
Valve Port Opening
Full Port
Valve Size
1 in
Valve Type
Ball Valves

Starting at
$150.23
EACH
  • QUANTITY