2 in. Carbon Steel Flanged 600# Ball Valve
This product has been replaced by
Manufacturer Part #2365466-3111326
2 in. Carbon Steel Flanged 600# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Adjustable stem packing
- Positively retained stem designed to prevent blowout and cannot be removed with valve in service
- Engineered and designed for heavy duty performance
- Seat is set into deep groove in its steel retainer, protected from erosion and foreign materials
- Ball is tunnion mounted for low-torque operation
- Pressure actuated seats provide positive sealing
Specifications
- Color Finish Name:
- Stainless Steel
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Pressure - Maximum:
- 600 psi
- Pressure Class:
- 600#
- UL Listed:
- No
- Valve Body Style:
- Ball
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Gear Operator
- Valve Seat Material:
- Erosion
- Valve Size:
- 2 in
- Valve Type:
- Ball Valve