2 in. Carbon Steel Flanged 1500# Ball Valve
2 in. Carbon Steel Flanged 1500# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Pressure - Maximum:
- 1500 psi
- Pressure Class:
- 1500#
- UL Listed:
- No
- Valve Body Style:
- Ball
- Valve Operator:
- Gear Operator
- Valve Size:
- 2 in
- Valve Type:
- Ball Valve