DESCRIPTION

  • Double o-ring stem seal design prevents stem seizure, reduces torque, and provides space for lubrication
  • Excellent fire tested characteristics
  • Open or closed position locking handle
  • Positively retained stem designed to prevent blowout and cannot be removed with valve in service
  • Recessed deep pocket seat is protected from flow
  • Rugged and economical

WKM 2 in. Threaded Ductile Iron Standard Port Nace Left Hand Ball Valve

WJ0249251132203

Valve Size:

2 in

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
Material
Ductile Iron
Maximum Pressure
750 psi
Pressure Class
750#
Valve Size
2 in
Valve Type
Ball Valves

Starting at
$216.68
EACH
  • QUANTITY