• Cart

DESCRIPTION

WKM 285 psi Carbon Steel Flanged Full Port Ball Valve

WB110CS242S2WR

Valve Size:

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
IAPMO Listed
No
Material
Carbon Steel
NSF Certified
No
UL Listed
No
Valve Body Style
Ball
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Size
1-1/2 in
Valve Type
Ball Valves

Starting at
$346.68
EACH
  • QUANTITY