DESCRIPTION

WKM 300# Flanged Carbon Steel Ball Valve with Wall Ring

WB120CS42CSWR

Valve Size:

SPECIFICATIONS

End Connection 1
Flanged
FM Approved
No
IAPMO Listed
No
Material
Carbon Steel
NSF Certified
No
UL Listed
No
Valve Size
2 in
Valve Type
Ball Valves

Starting at
$563.36
EACH
  • QUANTITY