DESCRIPTION

WKM 300 psi Carbon Steel Gear Operator Butterfly Valve

WB531302S0211WG

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI Class 150
ASME Specifications
ASME B16.34
End Connection 1
Lug
End Connection 2
Lug
End Connections
Lug
FM Approved
No
Material
Carbon Steel
Maximum Pressure
300 psi
Maximum Temperature
500
NSF Certified
No
Pressure Class
300#
UL Listed
No
Valve Body Style
Lug
Valve Disc Material
Stainless Steel
Valve Operator
Gear Operator Handle
Valve Seat Material
PTFE
Valve Size
6 in
Valve Type
Butterfly Valves

Starting at
Call for Pricing
  • QUANTITY