DESCRIPTION

WKM 300 psi Carbon Steel Lever Operator Butterfly Valve

WB531302S0211HL

Valve Size:

4 in

SPECIFICATIONS

End Connection 1
Lug
End Connection 2
Lug
End Connections
Lug
FM Approved
No
Material
Carbon Steel
Maximum Pressure
300 psi
NSF Certified
No
Pressure Class
300#
UL Listed
No
Valve Body Style
Lug
Valve Operator
Lever Handle
Valve Size
4 in
Valve Type
Butterfly Valves

Starting at
$1211.46
EACH
  • QUANTITY