DESCRIPTION

WKM 300# Stainless Steel Butterfly Valve with Lever Handle

WB532002S0211HL

Valve Size:

3 in

SPECIFICATIONS

ANSI Specifications
ANSI Class 150
API Specifications
API 598, API 607, API 609
ASME Specifications
ASME B16.34, ASME B16.5, ASME B31.1, ASME B31.3
End Connection 1
Wafer
End Connection 2
Wafer
End Connections
Wafer
FM Approved
No
MSS Specifications
MSS SP-25, MSS SP-55, MSS SP-6, MSS SP-61, MSS SP-68
Material
Stainless Steel
NSF Certified
No
Pressure Class
300#
Recommended Valve Application
Gas, Water
UL Listed
No
Valve Body Style
Wafer
Valve Disc Material
Stainless Steel
Valve Operator
Lever Handle
Valve Size
3 in
Valve Type
Butterfly Valves

Starting at
$1002.49
EACH
  • QUANTITY