310 Series 1 in. Carbon Steel Reduced Port Threaded 3000# Ball Valve

Part #WB136CS43CSWRG  |  Item #4702131  |  Manufacturer Part #2168054-14-31-02

$122.00 EACH
(Pricing is for 1 in)

Valve Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Premium quality with proven performance in a variety of applications
  • Open or closed position locking plate allows use of popular padlock designs
  • Positively retained stem designed to prevent blowout and cannot be removed with valve in service
  • Seat design allows pressure to relieve from body cavity
  • Floating ball is self adjusting and self cleaning
  • Excellent fire tested characteristics

Documents

Specifications

Collection: 310 Series

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

FM Approved: No

IAPMO Listed: No

Material: Carbon Steel

Maximum Pressure: 3000 psi

NSF Certified: No

Pressure Class: 3000#

UL Listed: No

Valve Body Style: 2 piece

Valve Operator: Wrench

Valve Port Opening: Reduced Port

Valve Size: 1 in

Valve Type: Ball Valve