• Cart

DESCRIPTION

WKM 310 Series 316 Stainless Steel Full Port Flanged 600# Ball Valve

WB182S842S2WR

Valve Size:

SPECIFICATIONS

Collection
310 Series
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
IAPMO Listed
No
Material
Stainless Steel
Material Type
316
NSF Certified
No
Pressure Class
600#
UL Listed
No
Valve Body Style
Ball
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Size
1 in
Valve Type
Ball Valve

Starting at
Call for Pricing
  • QUANTITY