• Cart

DESCRIPTION

  • Excellent fire tested characteristics
  • Floating ball is self adjusting and self cleaning
  • Open or closed position locking plate allows use of popular padlock designs
  • Positively retained stem designed to prevent blowout and cannot be removed with valve in service
  • Premium quality with proven performance in a variety of applications
  • Seat design allows pressure to relieve from body cavity

WKM 310 Series Carbon Steel Full Port Flanged 300# Ball Valve

WB128CS242S2WR

Valve Size:

SPECIFICATIONS

Collection
310 Series
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
IAPMO Listed
No
Material
Carbon Steel
Maximum Pressure
300 psi
NSF Certified
No
Pressure Class
300#
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Wrench
Valve Port Opening
Full Port
Valve Size
3 in
Valve Type
Ball Valve

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS