4 in. Ductile Iron Standard Port Female Threaded 1000# Ball Valve

You last purchased this on
 
WKM

DynaSeal™ 210 Series 4 in. Ductile Iron Standard Port Female Threaded 1000# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
WKM

DynaSeal™ 210 Series 4 in. Ductile Iron Standard Port Female Threaded 1000# Ball Valve

  • Fast #
  • Part #WJ0251542122203
  • Item #4702034
  • Manufacturer Part #J025154-2132203
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Open or closed position locking handle
  • Positively retained stem designed to prevent blowout and cannot be removed with valve in service
  • Rugged and economical
  • Excellent fire tested characteristics
  • Recessed deep pocket seat is protected from flow
  • Double o-ring stem seal design prevents stem seizure, reduces torque, and provides space for lubrication
  • Requires Certification

Specifications

ANSI:
ANSI B16.34, ANSI B16.5, ANSI B2.1, ANSI Class 600
API:
API 607
ASME:
ASME B16.34, ASME B16.5, ASME B2.1
ASTM:
ASTM A-395
BAA Compliant:
No
Clean Bagged:
No
Collection:
DynaSeal™ 210 Series
End Connection 1:
Female Threaded
End Connection 2:
Female Threaded
End Connections:
Female Threaded
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Ductile Iron
IAPMO Listed -:
No
ISO:
ISO 15156
MA Approved -:
No
MSS:
MSS SP-25, MSS SP-55, MSS SP-6, MSS SP-61, MSS SP-72
Material:
Ductile Iron
NSF Certified:
No
Pressure - High:
1000
Pressure Class:
1000#
UL Listed:
No
Valve Body Style:
2 piece
Valve Operator:
Locking Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
Acetal
Valve Size:
4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
cUPC Certified:
No