4 in. Carbon Steel Flanged 300# Ball Valve

This product has been replaced by

WKM Carbon Steel Flanged 300# Ball Valve
WKM 4 in. Carbon Steel Flanged 300# Ball Valve
Manufacturer Part #2365470-2111326
You last purchased this on
 
WKM

4 in. Carbon Steel Flanged 300# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

WKM Carbon Steel Flanged 300# Ball Valve
WKM 4 in. Carbon Steel Flanged 300# Ball Valve
Manufacturer Part #2365470-2111326
WKM

4 in. Carbon Steel Flanged 300# Ball Valve

  • Fast #
  • Part #W24YRF23300P
  • Item #4701999
  • Manufacturer Part #2325179-13-05
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Material:
Carbon Steel
Pressure - Maximum:
300 psi
Pressure Class:
300#
Valve Body Style:
Ball
Valve Disc Material:
Stainless Steel
Valve Operator:
Gear Operator
Valve Size:
4 in
Valve Type:
Ball Valve